60BS10H-7/8
Description
60BS10H-7/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 10T 2.510" OD 7/8" BORE
Part # 60BS10H-7/8
BDI # 746670
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60BS45-1-1/8
Description
60BS45-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 1-1/8" BORE
Part # 60BS45-1-1/8
BDI # 746836
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60BS45-1
Description
60BS45-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 45T 11.180" OD 1" BORE
Part # 60BS45-1
BDI # 746833
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60BS42-2-3/16
Description
60BS42-2-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 42T 10.460" OD 2-3/16" BORE
Part # 60BS42-2-3/16
BDI # 746831
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
60QD13-JA
Description
60QD13-JA ROLLER CHAIN SPROCKET ; 3/4" PITCH 13T 3.49" OD JA BUSHING
Part # 60QD13-JA
BDI # 747022
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed