Page 1 of 11

Next

Compare
80BS19H-1-15/16

COMPARE

80BS19H-1-15/16

Description
80BS19H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 80BS19H-1-15/16

BDI # 747659

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.593
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 154.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS19H-1-1/2

COMPARE

80BS19H-1-1/2

Description
80BS19H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1-1/2" BORE

POWERDRIVE LLC

Part # 80BS19H-1-1/2

BDI # 747656

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.076
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.593
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 154.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS19H-1-1/8

COMPARE

40BS19H-1-1/8

Description
40BS19H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 40BS19H-1-1/8

BDI # 744521

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.292
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 77.16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B19H

COMPARE

40B19H

Description
40B19H ROLLER CHAIN SPROCKET ; 19HT 3.300" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B19H

BDI # 744738

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.292
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40QD19-JA

COMPARE

40QD19-JA

Description
40QD19-JA ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.3" " JA BUSHING

POWERDRIVE LLC

Part # 40QD19-JA

BDI # 744826

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.292
Other Features: QD Bushing
Pitch Diameter - Millimeter: 77.16
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY