80A23H
Description
80A23H ROLLER CHAIN SPROCKET ; 23HT 7.880" OD 15/16" BORE 1" PITCH
Part # 80A23H
BDI # 747519
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore
50BS23H-7/8
Description
50BS23H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 7/8" BORE
Part # 50BS23H-7/8
BDI # 745784
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23H-3/4
Description
50BS23H-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD .3/4" BORE
Part # 50BS23H-3/4
BDI # 745783
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
35TL23-1210
Description
35TL23-1210 ROLLER CHAIN SPROCKET ; 3/8" PITCH 23T 2.9" OD 1210 BUSHING
Part # 35TL23-1210
BDI # 743764
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed
80QD23-SF
Description
80QD23-SF ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" SF BUSHING
Part # 80QD23-SF
BDI # 747983
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed