80BS25H-2
Description
80BS25H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 2" BORE
Part # 80BS25H-2
BDI # 747737
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore
50TL25-2012
Description
50TL25-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 25T 5.3" OD 2012 BUSHING
Part # 50TL25-2012
BDI # 746134
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
35BS25H-1
Description
35BS25H-1 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 3.190" OD 1" BORE
Part # 35BS25H-1
BDI # 743588
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
80BS25H-1-3/4
Description
80BS25H-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-3/4" BORE
Part # 80BS25H-1-3/4
BDI # 747733
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Finished Bore