80A27H
Description
80A27H ROLLER CHAIN SPROCKET ; 27HT 9.160" OD 1 3/16" BORE 1" PITCH
Part # 80A27H
BDI # 747523
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
35QD27-JA
Description
35QD27-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 27T 3.430" JA BUSHING
Part # 35QD27-JA
BDI # 743718
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.23
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.434
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Bushed
50TL27-2012
Description
50TL27-2012 ROLLER CHAIN SPROCKET ; 5/8" PITCH 27T 5.7" OD 2012 BUSHING
Part # 50TL27-2012
BDI # 746136
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
50A27H
Description
50A27H ROLLER CHAIN SPROCKET ; 27HT 5.720" OD 23/32" BORE 5/8" PITCH
Part # 50A27H
BDI # 745624
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
60A27H
Description
60A27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 23/32" BORE 3/4" PITCH
Part # 60A27H
BDI # 746620
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore