40BS28H-7/8
Description
40BS28H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 7/8" BORE
Part # 40BS28H-7/8
BDI # 744604
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40BS28H-3/4
Description
40BS28H-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 3/4" BORE
Part # 40BS28H-3/4
BDI # 744602
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40BS28H-1-7/16
Description
40BS28H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 1-7/16" BORE
Part # 40BS28H-1-7/16
BDI # 744601
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
35BS28H-1-3/16
Description
35BS28H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD1-3/16" BORE
Part # 35BS28H-1-3/16
BDI # 743602
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore
35BS28H-1-1/4
Description
35BS28H-1-1/4 ROLLER CHAIN SPROCKET ; 3/8" PITCH 28T 3.550" OD1-1/4" BORE
Part # 35BS28H-1-1/4
BDI # 743600
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Finished Bore