80A37
Description
80A37 ROLLER CHAIN SPROCKET ; 37T 12.350" OD 1 3/16" BORE 1" PITCH
Part # 80A37
BDI # 747533
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
40B37
Description
40B37 ROLLER CHAIN SPROCKET ; 37T 6.180" OD 5/8" BORE 1/2" PITCH
Part # 40B37
BDI # 744756
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.896
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.174
Pitch Diameter - Millimeter:
149.75
Mounting Method:
Rough Bore
50A37
Description
50A37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 23/32" BORE 5/8" PITCH
Part # 50A37
BDI # 745634
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore
80B37
Description
80B37 ROLLER CHAIN SPROCKET ; 37T 12.350" OD 1 3/16" BORE 1" PITCH
Part # 80B37
BDI # 747938
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
50B37
Description
50B37 ROLLER CHAIN SPROCKET ; 37T 7.720" OD 3/4" BORE 5/8" PITCH
Part # 50B37
BDI # 745992
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Rough Bore