60BS38-1-1/2
Description
60BS38-1-1/2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-1/2" BORE
Part # 60BS38-1-1/2
BDI # 746795
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
40BS38H-1-3/16
Description
40BS38H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 38T 6.330" OD 1-3/16" BORE
Part # 40BS38H-1-3/16
BDI # 744645
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
60BS38-1-1/8
Description
60BS38-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-1/8" BORE
Part # 60BS38-1-1/8
BDI # 746797
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60BS38-1-15/16
Description
60BS38-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 38T 9.500" OD 1-15/16" BORE
Part # 60BS38-1-15/16
BDI # 746798
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Finished Bore
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 38T 9.500" OD 1" BORE 3/4" PITCH
Part # 60B38
BDI # 746948
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore