50B43
Description
50B43 ROLLER CHAIN SPROCKET ; 43T 8.910" OD 3/4" BORE 5/8" PITCH
Part # 50B43
BDI # 745998
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Rough Bore
80A43
Description
80A43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH
Part # 80A43
BDI # 747539
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
80B43
Description
80B43 ROLLER CHAIN SPROCKET ; 43T 14.260" OD 1 1/4" BORE 1" PITCH
Part # 80B43
BDI # 747941
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
50A43
Description
50A43 ROLLER CHAIN SPROCKET ; 43T 8.910" OD 23/32" BORE 5/8" PITCH
Part # 50A43
BDI # 745640
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Rough Bore
60B43
Description
60B43 ROLLER CHAIN SPROCKET ; 43T 10.700" OD 1" BORE 3/4" PITCH
Part # 60B43
BDI # 746953
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore