80BS50-1-1/2
Description
80BS50-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 1-1/2" BORE
Part # 80BS50-1-1/2
BDI # 747858
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
40BS50-1-7/16
Description
40BS50-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 50T 8.250" OD 1-7/16" BORE
Part # 40BS50-1-7/16
BDI # 744691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.248
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Finished Bore
80B50
Description
80B50 ROLLER CHAIN SPROCKET ; 50T 16.500" OD 1 1/4" BORE 1" PITCH
Part # 80B50
BDI # 747947
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
80BS50-1-15/16
Description
80BS50-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 1-15/16" BORE
Part # 80BS50-1-15/16
BDI # 747859
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
80BS50-2-3/16
Description
80BS50-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 50T 16.500" OD 2-3/16" BORE
Part # 80BS50-2-3/16
BDI # 747866
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore