40B51
Description
40B51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 3/4" BORE 1/2" PITCH
Part # 40B51
BDI # 744770
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore
50A51
Description
50A51 ROLLER CHAIN SPROCKET ; 51T 10.510" OD 15/16" BORE 5/8" PITCH
Part # 50A51
BDI # 745648
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore
60A51
Description
60A51 ROLLER CHAIN SPROCKET ; 51T 12.610" OD 15/16" BORE 3/4" PITCH
Part # 60A51
BDI # 746644
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.61
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Rough Bore
50B51
Description
50B51 ROLLER CHAIN SPROCKET ; 51T 10.510" OD 1" BORE 5/8" PITCH
Part # 50B51
BDI # 746006
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore
40A51
Description
40A51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 23/32" BORE 1/2" PITCH
Part # 40A51
BDI # 744390
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.122
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.406
Pitch Diameter - Millimeter:
206.3
Mounting Method:
Rough Bore