60BS60-2
Description
60BS60-2 ROLLER CHAIN SPROCKET ; 3/4" PITCH 60T 14.760" OD 2" BORE
Part # 60BS60-2
BDI # 746913
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Finished Bore
80BS60-1-3/8
Description
80BS60-1-3/8 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-3/8" BORE
Part # 80BS60-1-3/8
BDI # 747901
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60-1-7/16
Description
80BS60-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-7/16" BORE
Part # 80BS60-1-7/16
BDI # 747903
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60-1-3/4
Description
80BS60-1-3/4 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-3/4" BORE
Part # 80BS60-1-3/4
BDI # 747900
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore
80BS60-1-1/2
Description
80BS60-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 60T 19.680" OD 1-1/2" BORE
Part # 80BS60-1-1/2
BDI # 747898
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore