Y 48 L
Description
Y 48 L CAM FOLLOWER BEARING ; 7/16" BORE 1-1/2" DIA 7/8" WIDTH
Part # Y48L
BDI # 795195
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
11.125
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Rolling Element:
Needle Bearing
KG075XP0
Description
KG075XP0 THIN SECTION BALL BEARING ; 7-1/2" BORE 9-1/2" OD 1" WD SR OPEN
Part # KG075XP0-RBC
BDI # 797390
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
CJS2222
Description
CJS2222 FIBERGLIDE JOURNAL BEARING ; 1.375" ID X 1.5315" OD X 1-3/8" WD
Part # CJS2222
BDI # 21521184
RBY 3
Description
RBY 3 CAM FOLLOWER BEARING ; 1" BORE 3" RLR DIA 1-3/4" RLR WIDTH
Part # RBY3
BDI # 795051
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Center Thrust Ring | Contact Lip Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
0382508
Description
0382508 SPHERICAL PLAIN BEARING ; 0.5" BORE 1" OD PTFE LINER 5/PAK
Part # 0382508
BDI # 796996
Features
Enclosure:
Open
Housing Width - Millimeter:
9.906
Material - Ball:
Stainless Steel
Material - Liner:
PTFE
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Other Features:
2 Piece | Corrosion Resistance | Grooved | Narrow | Self Lubricating
Self Aligning:
Yes