Page 1 of 4

Next

Compare
10SC48 SPACER FLANGE

COMPARE

10SC48 SPACER FLANGE

Description
10SC48 SPACER FLANGE

TIMKEN LOVEJOY

Part # 68514436560

BDI # 594457

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 111.125
Hub Diameter - Inch: 4.375
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
7SC50 SPACER FLANGE

COMPARE

7SC50 SPACER FLANGE

Description
7SC50 SPACER FLANGE

TIMKEN LOVEJOY

Part # 68514436536

BDI # 594450

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.45
Hub Diameter - Inch: 2.813
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11SC50 SPACER FLANGE

COMPARE

11SC50 SPACER FLANGE

Description
11SC50 SPACER FLANGE

TIMKEN LOVEJOY

Part # 68514436572

BDI # 594460

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Hub Diameter - Inch: 5.25
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8SC44 SPACER FLANGE

COMPARE

8SC44 SPACER FLANGE

Description
8SC44 SPACER FLANGE

TIMKEN LOVEJOY

Part # 68514436542

BDI # 594452

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12SC70 SPACER FLANGE

COMPARE

12SC70 SPACER FLANGE

Description
12SC70 SPACER FLANGE PKG

TIMKEN LOVEJOY

Part # 68514436580

BDI # 594461

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY