728MT20AF-SDS
Description
728MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-SDS
BDI # 927337
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
905MT25A-SDS
Description
905MT25A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 905MT25A-SDS
BDI # 927606
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
805MT15A-SDS
Description
805MT15A SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 805MT15A-SDS
BDI # 927468
Features
Pitch Diameter - Inch:
5.013
Inch - Metric:
Metric
Outside Diameter - Inch:
4.968
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
127.33
Mounting Method:
Bushed
Belt Width - Millimeter:
15
568MT30AF-SDS
Description
568MT30AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 568MT30AF-SDS
BDI # 926670
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.994
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
648MT20AF-SDS
Description
648MT20AF SDS ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT20AF-SDS
BDI # 926989
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
180.01
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed