MX-11

COMPARE

MX-11

Description
MX-11 GEAR BOX

W. M. BERG

Part # MX-11

BDI # 25096028

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Max 2500 RPM | Ball Bearing
Mounting Method: Base Mounted
Overall Length - Inch: 4.125
Overall Width - Inch: 3.813

Price Inventory : Available to order
Loading Price
QTY
MX-3

COMPARE

MX-3

Description
MX-3 RIGHT ANGLE GEAR BOX ; POR

W. M. BERG

Part # 10572434

BDI # 21574729

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Other Features: Max 2500 RPM | Other Mount Flange Mounted | 500In-Oz Torque
Mounting Method: Direct Mounted
Overall Length - Inch: 3.03
Overall Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY