449TSTFCD6502
Description
449TSTFCD6502 MOTOR, 300 3600 TEFC 449TS 3/60/460 (SMARTCATALOG)
Part # E698A
BDI # 27219507
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 320 Ampere | 2 Poles
Mounting Method:
Rigid
444TSTFCD6501
Description
444TSTFCD6501 MOTOR, 125 3600 TEFC 444TS 3/60/460 (SMARTCATALOG)
Part # E614A
BDI # 27223734
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Current Rating 138 Ampere | 2 Poles
Mounting Method:
Rigid
445TSHFCD9005
Description
445TSHFCD9005 MOTOR, 200 3600 TEFC 445TS 3/60/460 (SMARTCATALOG)
Part # W616A
BDI # 27212893
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 217 Ampere | 2 Poles
Mounting Method:
Rigid
170267.00
Description
170267.00 ; POR 150 HP 3600 575 TEFC 445TS PREM EFF
Part # 170267.00
BDI # 20182426
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
Current Rating 130 Ampere | 2 Poles
Mounting Method:
Rigid
445TSTFCD6505
Description
445TSTFCD6505 MOTOR, 200 3600 TEFC 445TS 3/60/460 (SMARTCATALOG)
Part # E449A
BDI # 27222557
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 217 Ampere | 2 Poles
Mounting Method:
Rigid