CJL1205A

COMPARE

CJL1205A

Description
CJL1205A PUMP AC MOTOR ; .33HP 3450RPM 1PH 60HZ 56J 3416L OPEN F1

BALDOR-RELIANCE

Part # CJL1205A

BDI # 126035

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Pump Motor
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
119091.00

COMPARE

119091.00

Description
NOT AVAILABLE IN US

LEESON

Part # 119091.00

BDI # 22500845

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 13.73
Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Jet Pump | Rolled Steel Frame Material | B Insulation Class | Clockwise Shaft Rotation | Continuous Duty Cycle

Price Inventory : Available to order
Loading Price
QTY