HERA35ES 43.53 56C 1.000
Description
HERA35ES 43.53 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56422
BDI # 475330
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35PS 43.53 143TC 1.000
Description
HERA35PS 43.53 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56590
BDI # 475498
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82
SSHERA35EK 43.53 56C KLS
Description
SSHERA35EK 43.53 56C KLS WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-61106
BDI # 23688053
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
SSHERA35ES 43.53 56C .750
Description
SSHERA35ES 43.53 56C .750 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-56806
BDI # 23684266
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 43.53 56C 1.188
Description
HERA35ES 43.53 56C 1.188 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56438
BDI # 475346
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69