3/4 FB56PTG3A 3 57.7 30 APG GM
Description
3/4 FB56PTG3A 3 57.7 30 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP3430030
BDI # 287906
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
12.2
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method:
Direct Mounted
3/4 FB56PSG3A 1 1.84 950 APG GM
Description
3/4 FB56PSG3A 1 1.84 950 APG GM GRMTR ; NON RETURNABLE
Part # AP3410950
BDI # 287875
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
951.1
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
1.84:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1-1/2-140CG16A-30-K1-STD
Description
1-1/2-140CG16A-30-K1-STD GEAR MOTOR ; NON RETURNABLE
Part # X91504
BDI # 289469
Features
Mounting Frame:
FC145
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Integrally Cast Foot
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.67
1 FB56PSG3A 3 3.38 520 APG GM
Description
1 FB56PSG3A 3 3.38 520 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0130520
BDI # 287067
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
517.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.65