C150T015N140
Description
C150T015N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C150T015S1A
BDI # 284713
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Nominal Center Distance - Inch:
1.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.89
180WM0021A 00150K1
Description
180WM0021A 00150K1 REDUCER ; NON RETURNABLE
Part # M60888
BDI # 288418
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.094
C200B015N140L1
Description
C200B015N140L1 SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C200B015L1A
BDI # 284728
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
C200B015N140LK
Description
C200B015N140LK SOLID SHAFT REDUCER ; NON RETURNABLE
Part # 140C200B015LKA
BDI # 284729
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Corrosion Resistant | Single Lip Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.37
140WM21B-15.0-E2-STD
Description
140WM21B-15.0-E2-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANGLE SGL
Part # 30MC06161402
BDI # 21449871
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.438