000 DR1A 20.9A1 STD INC
Description
000 DR1A 20.9A1 STD INC APG REDUCER ; NON RETURNABLE
Part # R86210
BDI # 289437
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
2.794
Nominal Center Distance - Inch:
0.11
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.15
1/3 FB56PDG3A 2 20.9 84 APG GM
Description
1/3 FB56PDG3A 2 20.9 84 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP1320084
BDI # 287532
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Motor Included:
Yes
Nominal Ratio:
20.9:1
Input Type:
Motor
Inch - Metric:
Inch
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
41.656
Nominal Center Distance - Inch:
1.64
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.85
1 FB56PDG3A 2 20.9 84 APG GM
Description
1 FB56PDG3A 2 20.9 84 APG GM GEAR MOTOR ; NON RETURNABLE
Part # AP0120084
BDI # 287034
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
83.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
21.844
Nominal Center Distance - Inch:
0.86
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.2