280SM6A 3.4 C1 STD
Description
280SM6A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Part # M85356
BDI # 288909
Features
Mounting Frame:
280TC
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.6
140SM16A 3.4 C1 STD
Description
140SM16A 3.4 C1 STD REDUCER ; NON RETURNABLE
Part # M60430
BDI # 288280
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
180SM0028A 0003.4 CI STD
Description
180SM0028A 0003.4 CI STD REDUCER ; NON RETURNABLE
Part # M61128
BDI # 288472
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.53
210SM0028A 0003.4 CI STD
Description
210SM0028A 0003.4 CI STD REDUCER ; NON RETURNABLE
Part # M61134
BDI # 288478
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.19
000SR6A 3.4 C1 STD
Description
000SR6A 3.4 C1 STD APG REDUCER ; NON RETURNABLE
Part # R86029
BDI # 289302
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
514.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
86.106
Nominal Center Distance - Inch:
3.39
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.37