1HP 56DG3A 6.2 A1 280RPM
Description
1HP 56DG3A 6.2 A1 280RPM GEAR MOTOR ; NON RETURNABLE
Part # AP0130280
BDI # 287064
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.46
Features
Mounting Frame:
56C
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.7
360DM6A 6.2 A1 STD
Description
360DM6A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85389
BDI # 288942
Features
Mounting Frame:
360TC
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
57.15
Nominal Center Distance - Inch:
2.25
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.19
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.44
Features
Mounting Frame:
213
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction
Mounting Method:
Direct Mounted