56WG16F-30.0-B1-STD
Description
56WG16F-30.0-B1-STD GEAR REDUCER ; NON RETURNABLE 30:1 RATIO RIGHT ANG
Part # 56WG16F30
BDI # 21839220
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Footless Flanged Gearcase | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
140WM28F-18.0-B1-STD
Description
140WM28F-18.0-B1-STD GEAR REDUCER ; NON RETURNABLE 18:1 RATIO
Part # M632737
BDI # 21846683
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.594
56WM16F-40.0-B1-STD
Description
56WM16F-40.0-B1-STD SPEED REDUCER ; NON RETURNABLE 40:1 RATIO SGL
Part # 30SM04161302
BDI # 21573965
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.656
140CM16F-25.0-B1-STD
Description
140CM16F-25.0-B1-STD GEAR REDUCER ; NON RETURNABLE 25:1 RATIO RIGHT ANG
Part # 30SM10081204
BDI # 21839208
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
140WG21F-18-H1-EZ-WHITE
Description
140WG21F-18-H1-EZ-WHITE GEAR REDUCER ; NON RETURNABLE
Part # 60JN09161506
BDI # 24048481
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
97.2
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction | Footless Flanged Gearcase | E-Z Kleen Package | White | Other Mount Flange Mounted
Mounting Method:
Direct Mounted