SUCSF208-24
Description
SUCSF208-24 FLANGE BALL BEARING UNIT ; 4-BOLT 1.5" BORE SS SET SCREW LCK
Part # SUCSF208-24
BDI # 21451839
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
4
UCF207D1
Description
UCF207D1 FLANGE BALL BEARING UNIT ; 35MM BORE CAST IRON LIGHT DUTY SET SCREW
Part # UCF207D1
BDI # 1195115
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
SUCSP207-20
Description
SUCSP207-20 PILLOW BLOCK BEARING UNIT ; NORMAL DUTY SOLID BASE 1-1/4" BORE 5" L
Part # SUCSP207-20
BDI # 24666070
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SUCSFL210-32
Description
SUCSFL210-32 FLANGE BALL BEARING UNIT ; 2-BOLT 2" BORE SS SET SCREW LCK
Part # SUCSFL210-32
BDI # 21574033
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
2
UCP215D1
Description
UCP215D1 PILLOW BLOCK BEARING UNIT ; 2-BOLT BASE 2.9528" BORE CAST IRON
Part # UCP215D1
BDI # 1195268
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55