NU1036M
Description
NU1036M CYLINDRICAL ROLLER BEARING ; 180MM BOREX280MM ODX46MM W 1-ROW
Part # NU1036M
BDI # 1192219
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
566159
Number of Rows of Rollers:
Single Row
7034CTRDULP4
Description
7034CTRDULP4 ANGULAR CONTACT BALL BRG ; 170MM BOREX260MM ODX42MM W 1-ROW
Part # 7034CTRDULP4
BDI # 1187412
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
23040CAMKC3W507
Description
23040CAMKC3W507 SPHERICAL ROLLER BEARING ; 200MM BOREX310MM ODX82MM W
Part # 23040CAMKC3W507
BDI # 21735042
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24144CW507
Description
24144CW507 SPHERICAL ROLLER BEARING ; 220MM BOREX370MM ODX150MM W 2-ROW
Part # 24144CW507
BDI # 21735708
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232CAMKW507
Description
22232CAMKW507 SPHERICAL ROLLER BEARING ; 160MM BOREX290MM ODX80MM W
Part # 22232CAMKW507
BDI # 21574055
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing