NU222EMC3
Description
NU222EMC3 CYLINDRICAL ROLLER BEARING ; 110MM BOREX200MM ODX38MM W 1-ROW
Part # NU222EMC3
BDI # 17760962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU1028MC3
Description
NU1028MC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # NU1028MC3
BDI # 17760884
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU321EMC3
Description
NU321EMC3 CYLINDRICAL ROLLER BEARING ; 105MM BOREX225MM ODX49MM W 1-ROW
Part # NU321EMC3
BDI # 17761030
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU319WC3
Description
NU319WC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # NU319WC3
BDI # 1192575
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451997
Number of Rows of Rollers:
Single Row
6222MC3
Description
6222MC3 DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W SR OPEN 1-ROW
Part # 6222MC3
BDI # 1186659
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5520
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No