23180CAMP55W507
Description
23180CAMP55W507 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX200MM W 2-ROW
Part # 23180CAMP55W507
BDI # 1184856
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23340CAME4C4VETF
Description
23340CAME4C4VETF SPHERICAL RLR BEARING ; 200MM BOREX420MM ODX165MM W 2-ROW
Part # 23340CAME4C4VETF
BDI # 1185055
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23222CAME4C2
Description
23222CAME4C2 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8MM W 2-ROW
Part # 23222CAME4C2
BDI # 24666300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/630CAMP55W509
Description
239/630CAMP55W509 SPHERICAL RLR BEARING ; 630MM BOREX850MM ODX165MM W
Part # 239/630CAMP55W509
BDI # 21734712
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/560CAMC3P55W507
Description
230/560CAMC3P55W507 SPHERICAL RLR BRG ; 560MM BOREX820MM ODX195MM W
Part # 230/560CAMC3P55W507
BDI # 21735762
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing