23122CKE4
Description
23122CKE4 SPHERICAL ROLLER BEARING ; 110MM BOREX180MM ODX56MM W
Part # 23122CKE4
BDI # 1184689
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23120CE4
Description
23120CE4 SPHERICAL ROLLER BEARING ; 100MM BOREX165MM ODX52MM W
Part # 23120CE4
BDI # 1184678
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7022A5TRDULP4Y
Description
7022A5TRDULP4Y AC BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 7022A5TRDULP4Y
BDI # 22997961
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7034CTRDULP4
Description
7034CTRDULP4 ANGULAR CONTACT BALL BRG ; 170MM BOREX260MM ODX42MM W 1-ROW
Part # 7034CTRDULP4
BDI # 1187412
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NF322W
Description
NF322W CYLINDRICAL ROLLER BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW
Part # NF322W
BDI # 24665657
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No