TCA5P52AE231GAA009
Description
TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800 TEFC 132S 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
TCA0551AE231GAA009
Description
TCA0551AE231GAA009 LOW VOLTAGE IEC MOTOR, 75HP 3PH 3600RPM 230/460V 250M TEFC (SMARTCATALOG)
Part # R857
BDI # 27217517
445TSTDCD14027
Description
445TSTDCD14027 MOTOR, 250 1800 DP 445TS 3/60/460 (SMARTCATALOG)
Part # U540B
BDI # 27216894
326TTFCD16844
Description
326TTFCD16844 MOTOR, 50 1800 TEFC 326T 3/60/460 (SMARTCATALOG)
Part # E625A-P
BDI # 27214404
184TTGCD16027
Description
184TTGCD16027 MOTOR, 5 1800 EPFC 184TC 3/60/230/460 (SMARTCATALOG)
Part # C324C
BDI # 27222436