X432;056A11O29

COMPARE

X432;056A11O29

Description
X432 ; 056A11O29 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 56Y 1/60/208-230/460V

MARATHON MOTORS

Part # X432

BDI # 22325865

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.6 To 4.4/2.2 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY