Page 1 of 2

Next

Compare
D1152

COMPARE

D1152

Description
D1152 DC POWER MOTOR ; .5HP 1750RPM DC 56 3420D TEFC F1

BALDOR-RELIANCE

Part # D1152

BDI # 126347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.54

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D1154

COMPARE

D1154

Description
D1154 DC POWER MOTOR ; 1HP 1750RPM DC 56 3535D TEFC F1

BALDOR-RELIANCE

Part # D1154

BDI # 126349

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.44

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
114216.00

COMPARE

114216.00

Description
114216.00 POWER TOOL MOTOR ; 1HP 3450RPM 56 DP 115/208-230V 1PH 60HZ

LEESON

Part # 114216.00

BDI # 20182629

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
T015;056C34F5339

COMPARE

T015;056C34F5339

Description
T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V

LEESON

Part # T015

BDI # 22326326

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
T019;056B34F5333

COMPARE

T019;056B34F5333

Description
T019 ; 056B34F5333 POWER TOOL MOTOR ; 2HP 3450RPM TEFC 56H 1/60/115/230V

LEESON

Part # T019

BDI # 22326124

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 17.4/8.7 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY