LQBR 20-2LS

COMPARE

LQBR 20-2LS

Description
LQBR 20-2LS LINEAR BALL BEARING ; NON-RETURNABLE

EWELLIX

Part # LQBR 20-2LS

BDI # 1239203

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 30
Nominal Bolt Center Across Shaft - Millimeter: 103
Other Features: M6 Bolt | Each Sealed on One End

Self Aligning: No
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
LQCD 50-2LS

COMPARE

LQCD 50-2LS

Description
LQCD 50-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING

EWELLIX

Part # LQCD 50-2LS

BDI # 1238373

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 100
Nominal Bolt Center Across Shaft - Millimeter: 250
Other Features: One Piece Housing | M16 Bolt | Each Sealed on One End | Length Thru Bore 100 MM on Both Side

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
LQCD 25 D-2LS

COMPARE

LQCD 25 D-2LS

Description
LQCD 25 D-2LS LINEAR BALL BEARING ; CLOSED DESIGN QUADRO SELF-ALGNING

EWELLIX

Part # LQCD 25 D-2LS

BDI # 1413620

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 58
Nominal Bolt Center Across Shaft - Millimeter: 140
Other Features: One Piece Housing | M10 Bolt | Each Sealed on One End

Self Aligning: Yes
Housing Style: 4 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Quad
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
UCP204-12

COMPARE

UCP204-12

Description
UCP204-12 PILLOW BLOCK BRG UNIT ; 3/4IN ID 2BOLT

POWERDRIVE LLC

Part # UCP204-12

BDI # 21554555

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : Available to order
Loading Price
QTY