SSETWNOM16DD
Description
SSETWNOM16DD TWIN PILLOW BLOCK BEARING ; 16MM BORE 4 BOLT ALUMINUM
Part # SSETWNOM16DD
BDI # 854816
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
PB 3/4
Description
PB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # PB 3/4
BDI # 1369556
Features
Inch - Metric:
Inch
Other Features:
Single Row
Global Part Number GPN:
520456
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4
TWN10
Description
TWN10 TWIN PILLOW BLOCK BEARING ; 5/8" BORE 4 BOLT ALUMINUM
Part # TWN10
BDI # 854458
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Center Across Shaft - Millimeter:
53.3
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.75 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
TWN12OPN
Description
TWN-12-OPN TWIN PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
Part # TWN12OPN
BDI # 854473
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
41.275
Nominal Bolt Center Across Shaft - Millimeter:
61
Other Features:
No.8 Bolt | Each Sealed on One End | Length Thru Bore 1.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable
RPB 3/4
Description
RPB 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1" BASE-CTR HGT 2 HOLE
Part # RPB 3/4
BDI # 1371742
Features
Inch - Metric:
Inch
Other Features:
Single Row | Light Duty
Global Part Number GPN:
520299
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3
Housing Material:
Zinc Coated Stamped Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
25.4