Page 1 of 9

Next

Compare
KTHK40-B-PP-AS

COMPARE

KTHK40-B-PP-AS

Description
KTHK40-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE

INA

Part # KTHK40-B-PP-AS

BDI # 1175071

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 60
Nominal Bolt Center Across Shaft - Millimeter: 69
Other Features: Compact Duty | Tandem Housed | M10 Bolt | Greased | Each Sealed on One End | Length Thru Bore 60 MM on Both Side

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed Twin
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY
NA10GD7-16-LK

COMPARE

NA10GD7-16-LK

Description
NA10GD7-16-LK PILLOW BLOCK BEARING ; POLYMER LOW BACKING HEIGHT

EDT CORP

Part # NA10GD7-16-LK

BDI # 20880937

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.2
Other Features: Low Backing Height | Gray Bearing Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.6

Housing Material: Cast Polymer
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 39.624

Price Inventory : Available to order
Loading Price
QTY
FA10AD7-18-LK

COMPARE

FA10AD7-18-LK

Description
FA10AD7-18-LK PILLOW BLOCK BEARING

EDT CORP

Part # FA10AD7-18-LK

BDI # 20881273

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.2
Other Features: Low Backing Height | White Bearing Finish
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.6

Housing Material: Stainless Steel
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 39.624

Price Inventory : Available to order
Loading Price
QTY
P2B-SXRBED-102;076795

COMPARE

P2B-SXRBED-102;076795

Description
P2B-SXRBED-102 PILLOW BLOCK BRG, SXR BALL BEARINGS - SPECIAL (SMARTCATALOG)

DODGE

Part # 076795

BDI # 27298878

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.958
Other Features: Single Row | Extreme Duty | Wide Inner Ring | Low Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.6

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 39.624

Price Inventory : Available to order
Loading Price
QTY
LUHR 40-2LS

COMPARE

LUHR 40-2LS

Description
LUHR 40-2LS LINEAR BALL BEARING ; CLOSED DESIGN SINGLE

EWELLIX

Part # LUHR 40-2LS

BDI # 1413702

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Length Thru Bore - Millimeter: 60
Nominal Bolt Center Across Shaft - Millimeter: 69
Other Features: Extruded Housing | M10 Bolt

Self Aligning: No
Housing Style: 2 Bolt Pillow Block
Housing Material: Aluminum
Housing Configuration: Closed
Adjustable/Non-Adjustable: Non-Adjustable

Price Inventory : Available to order
Loading Price
QTY