T44S5003

Description
T44S5003 ; 500KW 1300RPM DC MOTOR

BALDOR-RELIANCE

Part # T44S5003

BDI # 21822102

Features

Enclosure: DP
Shaft Diameter - Inch: 3.625
Sync RPM: 1300 | 1650
Shaft Diameter - Millimeter: 92.075
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T40S5502

Description
T40S5502 ; 400HP 1750RPM 500V DC MOTOR

BALDOR-RELIANCE

Part # T40S5502

BDI # 21822098

Features

Enclosure: DP
Shaft Diameter - Inch: 3.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 56.94

Current: DC
Inch - Metric: Inch
Horse Power: 400HP
Base to Center Height - Millimeter: 254
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY