Page 1 of 2

Next

Compare
D51500R-BV

COMPARE

D51500R-BV

Description
D51500R-BV SHUNT WOUND DC MOTOR ; 500HP 1150RPM DC 4414ATZ DPG-FV

BALDOR-RELIANCE

Part # D51500R-BV

BDI # 126479

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.624
Sync RPM: 1150
Shaft Diameter - Millimeter: 92.05
Overall Length - Inch: 68.56

Current: DC
Inch - Metric: Inch
Horse Power: 500HP
Base to Center Height - Millimeter: 279.4
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY
TAA30SN60K280SO

COMPARE

TAA30SN60K280SO

Description
TAA30SN60K280SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA30SN60K280SO

BDI # 22085874

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 287
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
TAA31SN56K260SO

COMPARE

TAA31SN56K260SO

Description
TAA31SN56K260SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA31SN56K260SO

BDI # 22085894

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 275
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Loading Price
QTY
03BCP700EXAT

COMPARE

03BCP700EXAT

Description
COP.03BCP700EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"

COOPER BEARING

Part # 03BCP700EXAT

BDI # 24715628

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY
03BCP700GRAT

COMPARE

03BCP700GRAT

Description
COP.03BCP700GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7"

COOPER BEARING

Part # 03BCP700GRAT

BDI # 24715630

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 178
Other Features: Single Row | Extra Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 25

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 279.4

Price Inventory : Available to order
Loading Price
QTY