CDP3316
Description
CDP3316 PERMANENT MAGNET DC MOTOR ; 1/3HP 56C FRM 1800RPM 180VDC NEMA TENV
Part # CDP3316
BDI # 125580
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CD3434
Description
CD3434 SHUNT WOUND DC MOTOR ; .33HP 1750 100/200V DC 56C TEFC
Part # CD3434
BDI # 125555
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPT3316
Description
CDPT3316 DC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # CDPT3316
BDI # 125617
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.99
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPX3420
Description
CDPX3420 DC MOTOR ; .33HP 1750RPM DC 56C X3420P XPFC F1
Part # CDPX3420
BDI # 125646
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
VP3416-14
Description
VP3416-14 DC MOTOR ; .25/.33HP 1750RPM DC D71C 3413P TEFC F2
Part # VP3416-14
BDI # 131344
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
12.283
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid