PB22439HHCK81A
Description
PB22439HHCK81A PILLOW BLOCK ROLLER BRG ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 10424496
BDI # 574119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End Cover
Global Part Number GPN:
517722
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-S2-115R MOD;081172
Description
P2B-S2-115R MOD ; 081172 PILLOW BLK BRG ; NON RETURNABLE PILLOW BLOCK BRG
Part # 081172
BDI # 24320459
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
72.136
Other Features:
Double Row | Has Flinger | With Set Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
P3CL231N
Description
P3CL231N PILLOW BLOCK BALL BEARING ; 1-15/16" ID CI 2-BOLT CENTRIK LOCK
Part # 10427448
BDI # 21443877
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
PB224M60HK81
Description
PB224M60HK81 PILLOW BLOCK ROLLER BEARING ; 60MM SHAFT DIA
Part # 10421579
BDI # 573321
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517816
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2