UCHA21132G5 SPCL-POLY
Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY
Part # UCHA21132G5 SPCL-POLY
BDI # 24719379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Length Thru Bore - Inch:
2.189
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
126.213
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
NAU4LKPLP210-30
Description
NAU4LKPLP210-30 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Part # NAU4LKPLP210-30
BDI # 23241672
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
NAU4LKPLP210-31
Description
NAU4LKPLP210-31 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Part # NAU4LKPLP210-31
BDI # 23241674
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
NAU4LKPLP210-32
Description
NAU4LKPLP210-32 PILLOW BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Part # NAU4LKPLP210-32
BDI # 23241678
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw | White Housing Finish
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
4Y1GJ8-35GX
Description
4Y1GJ8-35GX PILLOW BLOCK BALL BEARING ; 110MM OD POLYMER
Part # 4Y1GJ8-35GX
BDI # 20878429
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.374
Other Features:
Food Grade Grease Lubricant
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85