4Y8AI8-32FX
Description
4Y8AI8-32FX HANGER BALL BEARING ; 100MM OD 304/316 SS
Part # 4Y8AI8-32FX
BDI # 20878343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
127
Base to Center Height - Millimeter:
87.376
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
123.825
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
34-7544Z718G1
Description
34-7544Z718G1 DC MOTOR ; POR 1.25HP 2500RPM 56C 3432P TENV F1 N
Part # 34-7544Z718G1
BDI # 20108983
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.78
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/4HP
Base to Center Height - Millimeter:
85.725
Mounting Method:
Rigid | F1 Face
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
123.825
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
123.825
Base to Center Height - Millimeter:
87
Rolling Element:
Ball Bearing