098009.00
Description
098009.00 PERMANENT MAGNET DC MOTOR ; 3/4HP SS56C FRM 2500RPM 90VDC NEMA TEFC
Part # 098009.00
BDI # 553915
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
BMPS9208
Description
BMPS9208 PILLOW BLOCK ROLLER BEARING ; 2-1/2" SHAFT DIA
Part # 10439189
BDI # 18143058
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | 1 Open and 1 Closed End Cover
Global Part Number GPN:
503403
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.452
Other Features:
Single Row | Extreme Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.131
Other Features:
Single Row
Global Part Number GPN:
522526
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
CDPX3410
Description
CDPX3410 PERMANENT MAGNET DC MOTOR ; 1/4HP 1750 90VDC 56C TEFC
Part # CDPX3410
BDI # 125644
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid