D5040R
Description
D5040R SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG
Part # D5040R
BDI # 126451
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
34.69
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5050R
Description
D5050R SHUNT WOUND DC MOTOR ; 50 1750 MC2812ATZ DPG 500V
Part # D5050R
BDI # 126458
Features
Enclosure:
DPG
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
37.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D5160R-BV
Description
D5160R-BV SHUNT WOUND DC MOTOR ; 60HP 1150RPM DC 2515ATZ DPG-FV
Part # D5160R-BV
BDI # 126481
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
42.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
60HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D5150R-BV
Description
D5150R-BV SHUNT WOUND DC MOTOR ; 50HP 1150RPM DC 2514ATZ DPG-FV
Part # D5150R-BV
BDI # 126480
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1150
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
38.44
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F2 Face
D50125RS-BV
Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
Part # D50125RS-BV
BDI # 126411
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face