D2510P

COMPARE

D2510P

Description
D2510P DC MOTOR ; 0259AT 10HP 1750RPM 240 300 TEFC F1

BALDOR-RELIANCE

Part # D2510P

BDI # 126387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.69

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T25-0064-0407

Description
T25-0064-0407 ; POR 25HP 1750RPM 500/300V DC MOTOR

BALDOR-RELIANCE

Part # T25-0064-0407

BDI # 21822020

Features

Enclosure: TEPV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.75

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Base to Center Height - Millimeter: 158.75
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY