Page 1 of 348

Next

Compare
TAAPH060K1015SO

COMPARE

TAAPH060K1015SO

Description
TAAPH060K1015SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH060K1015SO

BDI # 22085938

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 286.766
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 33.1

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
TAAPH068K1207SO

COMPARE

TAAPH068K1207SO

Description
TAAPH068K1207SO SRB HOUSED UNIT ; SOLID BLOCK

TIMKEN

Part # TAAPH068K1207SO

BDI # 22085942

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 346.71
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 32.8

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 305

Price Inventory : Available to order
Loading Price
QTY
D5525P

COMPARE

D5525P

Description
D5525P SHUNT WOUND DC MOTOR ; 0328AT 25HP 1750RPM 500 300 TEFC

BALDOR-RELIANCE

Part # D5525P

BDI # 126493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 38.94

Current: DC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
DMG2340

COMPARE

DMG2340

Description
DMG2340 LIFTING MAGNET GENERATOR ; 0329AT 40KWKW 1750RPM 230 230 DPFG F2

BALDOR-RELIANCE

Part # DMG2340

BDI # 126540

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 36.63

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Lifting Magnet
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
D50125P

COMPARE

D50125P

Description
D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N

BALDOR-RELIANCE

Part # D50125P

BDI # 126408

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.625
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 66.675
Overall Length - Inch: 40.13

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY