D50100P
Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N
Part # D50100P
BDI # 126401
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50100RS-BV
Description
D50100RS-BV SHUNT WOUND DC MOTOR ; 100HP 1750RPM DC 3212ATZ DPG-FV
Part # D50100RS-BV
BDI # 126404
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face
D5040P
Description
D5040P SHUNT WOUND DC MOTOR ; 0328AT 40HP 1750RPM 500 150 DPFG F1
Part # D5040P
BDI # 126449
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
35.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50250RR-BV
Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
Part # D50250RR-BV
BDI # 126433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
47.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F1 Face
D50125RS-BV
Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
Part # D50125RS-BV
BDI # 126411
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
41.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Base to Center Height - Millimeter:
203.2
Mounting Method:
Rigid | F2 Face