D50125RS-BV

COMPARE

D50125RS-BV

Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV

BALDOR-RELIANCE

Part # D50125RS-BV

BDI # 126411

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 41.5

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY