D50100P
Description
D50100P DC MOTOR ; 100HP 1750/2000RPM DC 368AT DPFG FX N
Part # D50100P
BDI # 126401
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50150P
Description
D50150P SHUNT WOUND DC MOTOR ; 150HP 1750/2000RPM DC 409AT DPFG F1 N
Part # D50150P
BDI # 126413
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
44.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D50125P
Description
D50125P SHUNT WOUND DC MOTOR ; 125HP 1750/2000RPM DC 407AT DPFG FX N
Part # D50125P
BDI # 126408
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
40.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
40.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Other Features:
SCR Drive
Mounting Method:
Rigid