P2B-SXRBED-203 MOD;144689
Description
P2B-SXRBED-203 MOD ; 144689 PBLOCK BRG, ECCENTRIC COLLAR BALL BEARING (SMARTCATALOG)
Part # 144689
BDI # 27411600
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.786
Other Features:
Single Row | Extreme Duty | Wide Inner Ring | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.976
P2B-GTB-204;129377
Description
P2B-GTB-204 PILLOW BLOCK BEARING, GRIP-TIGHT BALL BEARING (SMARTCATALOG)
Part # 129377
BDI # 27293004
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.022
Other Features:
Single Row | Normal Duty | Low Base | Wide Inner Ring | Thin Wall
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.976
P2B-SCBAH-204;080785
Description
P2B-SCBAH-204 PILLOW BLOCK BEARING, SETSCREW BALL BEARING (SMARTCATALOG)
Part # 080785
BDI # 27323284
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.4
Other Features:
Single Row | Normal Duty | Wide Inner Ring | Air Handling | Low Base
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
61.976